STANLEY 1-CT306T FLAT NARROW CROWN STAPLES - 10MM PACK OF 1000
Flat Narrow Crown Staple
See technical informationReferences
Stanley:1-CT306T
Rubix:2002921
EAN:3253561058592

Product details : STANLEY 1-CT306T FLAT NARROW CROWN STAPLES - 10MM PACK OF 1000
Ideal for stapling low-voltage wires, these heavy-duty flat narrow crown staples are galvanized to reduce corrosion.
Strengths
•For heavy duty stapling jobs
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Applications
Ideal for fastening low-voltage cables
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x45x131 mm |
|---|---|
| Material | plastic |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Delivery usually within ( 7 ) days