References
Draper:66084
Rubix:382A5559
Manufacturer :66084
EAN:5010559660841

Product details : DRAPER 66084 8MM 7.55MM STAPLES (BOX 1000)
Boxes of heavy duty staples for use with Draper and other manufacturers staplers/tackers.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Length | 8 mm |
| Diameter | 1.2 mm |
| Type | st3/b/fs8 |
| Width | 7.55 mm |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Delivery usually within ( 7 ) days
