References
Draper:13143
Rubix:390A4411
Manufacturer :13143

Product details : DRAPER 13143 TYPE-90 STAPLES 32MM PACK OF 5000
These heavy-duty Type-90 narrow crown staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Compatible with air and power nail staplers including Draper Stock No. 83659, 00646 and 14609. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 32 mm |
| Diameter | 1.25 mm |
| Type | type-90 |
| Width | 5.8 mm |
Show UNSPSC/ECL@SS
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
- Delivery usually within ( 7 ) days
