Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK EZELAP 600C DIAMOND FILE 6 PIECE SET COARSE
ROEBUCK EZELAP 600C DIAMOND FILE 6 PIECE SET COARSE
File Roebuck
References
roebuck:
EZELAP 600C
rubix:
9847693
Product details
Technical specifications
Product details : ROEBUCK EZELAP 600C DIAMOND FILE 6 PIECE SET COARSE
Eze-lap diamond files are permanently bonded on a stainless steel alloy, using a patented heat treatment process and can be used without oil or water. Set contains 6 files. File shapes: round, square, triangular, half round, flat/warding and knife.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.92
excl. VAT
/
Each
£
145.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1-320-08-2-2 DIAGONAL FILE CARDED
ROEBUCK ENGINEERS FILE 250MM SQUARE BASTARD 879981
ECLIPSE 200MM CURVED HALF ROUND SCRAPER 97D
ROEBUCK HALF ROUND NEEDLE FILE 16CM CUT 2
ROEBUCK ASSORTED FILES 8 INCH 10 PIECE SET
BAHCO 1-230-04-1-0 4IN ROUND FILE CUT 1
VALLORBE LR12156-2 RIFFLER FILE SET CUT 2 (6)BOXED
ROEBUCK ENGINEERS FILE 200MM ROUND SECOND 879958
ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
BAHCO 1-230-04-3-0 4IN ROUND FILE CUT 3
GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340
ROEBUCK FILE SET 2 NEEDLE 145MM CUT
ROEBUCK DREADNOUGHT FILE 12 INCH HAND
BAHCO 1-110-10-1-2 10IN FLAT WITH HANDLE CUT 1
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 2