Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK DIAMOND FILE HALF ROUND
ROEBUCK DIAMOND FILE HALF ROUND
Diamond Needle Files
References
roebuck:
5063814
rubix:
268232
Technical specifications
Shape
Half-round
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DIAMOND FILE HALF ROUND
Electro-metallic diamond coated with finely selected diamond grit for use on hardened materials.
Technical specifications
Attributes
Shape
Half-round
Length
160
mm
Type of cut
Needle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.09
excl. VAT
/
Each
£
33.71
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-210-12-1-2 12IN 1/2 ROUND WITH HANDLE CUT1
FACOM CR.D4PB MULTIPURPOSE SCRAPERS 4 PIECE
ROEBUCK PRECISION FILE 6 INCH ROUND CUT 2
BAHCO 1-106-10-1-2 10IN OBERG CUT WITH HANDLE
BAHCO 1-143-06-1-2 6IN MILL BASTARD FILE WITH HANDLE
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
ROEBUCK ENGINEERS FILE 6 FLAT SECOND
ROEBUCK ENGINEER FILE 300MM HALFROUND SECOND CUT - HANDLED 879902
BAHCO 1-170-04-2-0 4IN 3 SQUARE FILE CUT 2
ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)
TAJIMA SCRAPE-RITE P SOLID CORE SCRAPER WITH OPTIMAL BLADES 285MM
ROEBUCK EZELAP 600F DIAMOND FILE 6 PIECE SET FINE
BAHCO 1-210-04-3-0 4IN HALF ROUND FILE CUT 3