References
Bahco:4-138-08-1-0
Rubix:80043791
EAN:7311518020934

Documents
Product details : BAHCO 4-138-08-1-0 8IN MILL SAW 1 ROUND EDGE
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 1 round edge
Industry pack unhandled
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 1 round edge
Industry pack unhandled
Strengths
Mill Saw Files with 1 Round Edge Bastard Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Type of cut | bastard |
| Section | 200x20 mm |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Delivery usually within ( 14 ) days
