References
Stanley:6-MR77
Rubix:1534027
EAN:3253566052427

Product details : STANLEY 6-MR77 MR77 RIVETER
Strengths
•LONG HANDLES: Make the riveter easier to squeeze
STEEL CONSTRUCTION: For strength and durability
HANDLE LOCK: For easy storage and transportation
STEEL CONSTRUCTION: For strength and durability
HANDLE LOCK: For easy storage and transportation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 37x152x336 mm |
|---|---|
| Package weight | 836 g |
| Length of noses | 4.5 mm |
| Length | 287 mm |
| Cutting capacity | 5 mm |
| Weight | 871 g |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Delivery usually within ( 7 ) days