LINDSTROM 7890 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 132MM
Supreme range
See technical informationSee documentsReferences
Lindström:7890
Rubix:078182
EAN:7314150052691

Documents
Product details : LINDSTROM 7890 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 132MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Nose shape | straight |
| Length of noses | 32.5 mm |
| Length | 132 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 51.21 excl. VAT
/ Each
£ 61.45 incl. VAT
- Delivery usually within ( 14 ) days
