BAHCO 2421 G-180 FLAT NOSE PL LONG 180
Long flat nose pliers 2421
See technical informationSee documentsReferences
Bahco:2421 G-180
Rubix:2518303
EAN:7314150102556

Documents
Product details : BAHCO 2421 G-180 FLAT NOSE PL LONG 180
A long flat nose plier developed according to the scientific Ergo process ISO 5745. Finished in black with anti-corrosion treated. Manufactured from high performance alloy steel, Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Nose shape | flat |
| Length of noses | 57.5 mm |
| Length | 180 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 34.45 excl. VAT
/ Each
£ 41.34 incl. VAT
- Delivery usually within ( 14 ) days
