References
Knipex:38 95 200
Rubix:221A4666
EAN:4003773017233

Product details : KNIPEX 3895200 SPARK PLUG SOCKET PLIERS 200MM
38 95 200 Mechanics' Pliers
high bending strength of the pliers tips. Gripping surfaces cross-hatched. 45° angled, half-round, long jaws, also suitable for gripping spark plugs and round components.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 73.0 mm Head width (W3): 17.5 mm Head angle: 45
high bending strength of the pliers tips. Gripping surfaces cross-hatched. 45° angled, half-round, long jaws, also suitable for gripping spark plugs and round components.
Walter Titex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x55x19 mm |
|---|---|
| Nose shape | pointed |
| Length of noses | 73 mm |
| Length | 200 mm |
| Weight | 207 g |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- In stock: Next day delivery











