FACOM AT5.5X100ST PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 100 MM STAINLESS


Flat Protwist screwdriver

References
facom:AT5.5X100ST
rubix:210A6851
ean:3662424095283
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5,5
Blade length100 mm
See all Specifications

Product details : FACOM AT5.5X100ST PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 100 MM STAINLESS


The high corrosion resistance of stainless steel tools means they last longer in rust-prone environments.
The stainless steel blade Ref X46Cr13 is used in high-end food cutlery, surgical tools, brake discs, etc.
Bimaterial ergonomic handle resists shocks, abrasion and chemicals.

Technical specifications


Attributes
ImprintFlat
Imprint size5,5
Blade length100 mm
Length210 mm
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
  • Usually arrives within 14 working days