Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 701-00-50 PRECISION SCREWDRIVER PH 00 X 50
BAHCO 701-00-50 PRECISION SCREWDRIVER PH 00 X 50
Screwdriver Bahco
References
bahco:
701-00-50
rubix:
132A7299
ean:
7314153017833
Technical specifications
Imprint
Phillips
Imprint size
PH00
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 701-00-50 PRECISION SCREWDRIVER PH 00 X 50
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Phillips
Imprint size
PH00
Blade length
50
mm
Length
137
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-6902 SCREWDRIVER ERGO HEXAGONAL 2 X75
BAHCO 902T-090-175 NUT DRIVER T-HANDLE 9 X 175
WERA 007671 334SK SCREWDRIVER SLOTTED 0.8/4.0/90 K'FORM+
STANLEY 0-64-979 FATMAX SCREWDRIVER PARALLEL 3 X 150
"WERA 023360 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 9/64"" X 150MM"
WERA 023404 416 R T-HANDLE BITHOLDING RAPIDAPTOR
FACOM SCREWDRIVER AP.2X125
ROEBUCK SLOT-HEAD SCREWDRIVER - 6.5 X 150MM 826462
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
GEDORE T5 TORX DRIVER 2163 BTX T5
BAHCO BE-8611 SCREWDRIVER ERGO PH1X75
WERA 028072 367 SCREWDRIVER TORX HF TX27/300 K'FORM+
ROEBUCK TORX SCREWDRIVER SIZE T20 X 100MM 827100
STANLEY 0-65-137 FATMAX SCREWDRIVER FLARED 8 X 150MM
BAHCO BE-8605 SCREWDRIVER ERGO PH0X100