Flat washers, large, 200 HV
Inner diameter | 24 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 72 mm |
Inner diameter | 24 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 72 mm |
Standard | iso 7093-1 |
Thickness | 5 mm |
Class | 200hv |
Usually arrives within 14 working days