References
Spartex:RON46A4
Rubix:268A3461
Manufacturer :01254460
EAN:4043377024206


Technical specifications
| Inner diameter | 46 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 85 mm |
Product details : SPARTEX WASHERS TYPE A A4 85X46X7 01254460
Washers type A A4 85X46X7 DIN 125
Technical specifications
Attributes
| Inner diameter | 46 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 85 mm |
| Standard | DIN 125 |
| Metrical diameter | M45 |
| Thickness | 7 mm |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ 10 pieces
£ 22.71 incl. VAT
- Usually arrives within 14 working days
Inner diameter
46 mm
Material/finishing
Outer diameter
85 mm
Standard
Metrical diameter
M45