References
Rubix-UK:M12WSHR-FORMA-ZP/200
Rubix:8861510


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 24 mm |
Product details : 12MM WASHER FORM A BZP PACK OF 200
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 24 mm |
| Metrical diameter | M12 |
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
- In stock: Next day delivery
Inner diameter
12 mm
Outer diameter
Metrical diameter
M12