References
Spartex:RONPLU13A1
Rubix:264A7979
Manufacturer :90214571130
EAN:4043377361202


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 37 mm |
Product details : SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3
Washers with outside diameter ≈ 3x nominal thread diameter A1 37X13X3 DIN 9021
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 37 mm |
| Standard | DIN 9021 / ISO 7093 |
| Metrical diameter | M12 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 142.40 excl. VAT
/ 200 pieces
£ 170.88 incl. VAT
- In stock: Next day delivery