Washers form A
Inner diameter | 52 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 92 mm |
Inner diameter | 52 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 92 mm |
Standard | DIN 125 |
Thickness | 8 mm |
Class | 140HV |
Usually arrives within 14 working days