Flat washers, large
Inner diameter | 20 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 56 mm |
Inner diameter | 20 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 56 mm |
Standard | din 9021 |
Thickness | 4 mm |
Class | 140hw |
Usually arrives within 14 working days