References
Rubix-UK:M4WSHR-FORMA-ZP/50
Rubix:155A0657


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
Product details : FORM A WASHER PK50 M4WSHR-FORMA-ZP/50
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
| Metrical diameter | M4 |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- In stock: Next day delivery
Inner diameter
4.3 mm
Outer diameter
Metrical diameter
M4