References
Rubix-UK:M20WSHR-FORMA-ZP/25
Rubix:155A0666


Technical specifications
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 37 mm |
Product details : FORM A WASHER PK25 M20WSHR-FORMA-ZP/25
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 37 mm |
| Metrical diameter | M20 |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- In stock: Next day delivery
Inner diameter
21 mm
Outer diameter
Metrical diameter
M20