References
Spartex:RONPLU7,4A2
Rubix:264A7993
Manufacturer :9021274
EAN:4043377198167


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 22 mm |
Product details : SPARTEX RONPLU7.4A2-PENNY WASHER A2 22X7.4X2
Washers with outside diameter ≈ 3x nominal thread diameter A2 22X7,4X2 DIN 9021
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 22 mm |
| Standard | DIN 9021 |
| Metrical diameter | M7 |
| Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ 500 pieces
£ 21.60 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Material/finishing
Outer diameter
22 mm
Standard
Metrical diameter
M7