Washers for socket head cap screws
Inner diameter | 2.2 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 5 mm |
Inner diameter | 2.2 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 5 mm |
Standard | DIN 433 |
Thickness | 0.5 mm |
Usually arrives within 14 working days