NORTON 66252846981 XTREMEPRO CUTTING DISC ZA36X 125X2X22.23 T41 PK25
Norton X-Treme Pro - Thin cut-off wheels
See technical informationSee documentsReferences
Norton:66252846981
Rubix:227A8746
EAN:8719362257145

Documents
Product details : NORTON 66252846981 XTREMEPRO CUTTING DISC ZA36X 125X2X22.23 T41 PK25
Thin cut-off wheels for precise cutting of steel and stainless steel. The X-Treme Pro delivers optimum speed, ultimate user comfort and longer tool life on battery-powered machines. The discs are iron-, sulphur- and chlorine-free.
Disc Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 125x2x22.23mm
Strengths
Fast cutting of steel and stainless steel / Less dust generation
Applications
Low-vibration / Burr-free cutting on all types of angle grinders
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | flat |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | x-treme pro |
Show UNSPSC/ECL@SS
£ 80.16 excl. VAT
/ Each
£ 96.19 incl. VAT
- Delivery usually within ( 10 ) days
