KLINGSPOR 13536 A24R CUTTING WHEEL 350 X 3.5 32 MM FLAT PK10
A 24 R Supra Kronenflex® large cutting-off wheel
See technical informationSee documentsReferences
Klingspor:13536
Rubix:417A0922
EAN:4014855162314

Technical specifications
| Diameter | 350 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 13536 A24R CUTTING WHEEL 350 X 3.5 32 MM FLAT PK10
A 24 R large cutting-off wheel, 350 x 3.5 x 32 mm Flat
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 32 mm |
| Application | metals |
| Shape | flat |
| Grain | 24 |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 199.08 excl. VAT
/ Each
£ 238.90 incl. VAT
- Delivery usually within ( 5 ) days