NORTON 66252831497 BDX CUTTING DISC DPC 100 X 2.5 X 16MM METAL
Grinding Disc
See technical informationReferences
Norton:66252831497
Rubix:069932
EAN:3157626950459


Technical specifications
| Diameter | 100 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252831497 BDX CUTTING DISC DPC 100 X 2.5 X 16MM METAL
Disc Depressed center disc Cut-Off for angle grinder METAL INOX Norton BDX 100x2.5x16mm
Applications
Building & Construction;Maintenance & Repair;Steel and Inox Material;Angle Grinder;Grinding Wheels
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 16 mm |
| Application | cutting |
| Shape | 42 |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- In stock: Next day delivery