NORTON 66252842745 BLUE FIRE C.O.W - 50X1X6.35MM - TYPE 41


Norton Blue Fire Inox Cutting Disc for Straight Grinder

References
norton:66252842745
rubix:255A3097
ean:5900442810319
brand logo
brand logo
Technical specifications
Diameter50 mm
Thickness1 mm
See all Specifications

Product details : NORTON 66252842745 BLUE FIRE C.O.W - 50X1X6.35MM - TYPE 41


The Norton Blue Fire range of cutting-off and grinding wheels offers a choice of high quality metal working tools for all rough applications including: weld removal, surface preparation, metal removal, reshaping and cutting-off rusted and corroded materials.
Norton Blue Fire is the choice of the professional and brings quick and comfortable results.

Applications

Cut-Off

Technical specifications


Attributes
Diameter50 mm
Thickness1 mm
Reaming diameter6.35 mm
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days