FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10


Flexovit General Purpose for angle grinders

References
flexovit:66252833243
rubix:80340101
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10


General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals

Strengths

Available in 4 mm and 4.5 mm thicknesses, this wheel can be used at 90° and 45° for deburring conventional and hard-to-reach areas, saving time when changing wheels. The slightly softer grade makes this wheel ideal for use on many metals, making it a high-performance wheel for everyday applications. Iron, sulphur and chlorine-free formula won't contaminate the workpiece.

Applications

Grinding and deburring

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ Each
£ 71.88 incl. VAT
  • Usually arrives within 14 working days