Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
ROEBUCK 866825 DEA STEEL GRINDING DISC DIAMETER 115 X 6 X 22.23 MM
ROEBUCK 866825 DEA STEEL GRINDING DISC DIAMETER 115 X 6 X 22.23 MM
DEA Grinding disc
References
roebuck:
866825
rubix:
217A4067
ean:
3660338208942
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866825 DEA STEEL GRINDING DISC DIAMETER 115 X 6 X 22.23 MM
Offset hub Standard: NF 12413 - OSA Label
DISC DEA.115 - D.115x6 GRINDING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
grinding
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Application
steel
Shape
offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
TYROLIT 1 STAR GRINDING DISC 178 X 6.0X22.23MM A30-BF 2IN1 222863 PK10
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25
NORTON NQ24P-180X7.0X22.23-T27 NOR-QUANTUM3 GRINDING DISC PK10
3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM
KLINGSPOR A24RDISC100X6 PK10 6578
KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
METAL CUTTING DISC 76X1X10MM SINGLE
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX