Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
METAL CUTTING DISC 76X1X6MM SINGLE
METAL CUTTING DISC 76X1X6MM SINGLE
Thin Metal Cutting Discs - Small Diameter
References
klingspor:
329098
rubix:
2584539
ean:
5907560188443
Technical specifications
Diameter
76
mm
Reaming diameter
6
mm
Thickness
1
mm
Product details
Technical specifications
Product details : METAL CUTTING DISC 76X1X6MM SINGLE
Thin 1mm cutting disc.
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Technical specifications
Attributes
Diameter
76
mm
Reaming diameter
6
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
NORTON 66253371362 NQ24P-125X7.0X22.23-T27 NOR-QUANTUM 3
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
FLEXOVIT 66252829207 FOUNDRY GRINDING DISC 115X7.0X22.23MM PACK 10
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25
NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX
NORTON 66252837249 STARLINE CUTTING DISC 115x2.5x22.23MM T41 PACK 25
DREMEL WHEELS 541 2615S541JA PACK OF 2