Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
ATLAS for Right-Angle Grinder Grinding on METAL INOX
References
atlas saint-gobain abrasives:
66252828866
rubix:
271A8871
ean:
6111252830346
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
Competitive Solutions for Standard Abrasive Applications
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66253371365 230 X 7 MM X 22 MM T27 QUANTUM 3 GRINDING DISC
FLEXOVIT 66252924042 MERCHANSISE GRINDING DISC 100X6.4X16.MM PACK 10
FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
NORTON 66252837249 STARLINE CUTTING DISC 115x2.5x22.23MM T41 PACK 25
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
PFERD 62017640 GRINDING WHEEL E 180-7 PSF STEELOX
NORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
METAL CUTTING DISC 100X1X6MM SINGLE