KLINGSPOR 224084 STEEL METAL DISCS 230 X 1.9MM A46-T2


A 36 TZ 230X2X22.23 K S GER A 36 TZ cut-off wheels 230 x 2 x 22.23 mm straight

References
klingspor:224084
rubix:80039616
ean:4014855048953
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness1.9 mm

Product details : KLINGSPOR 224084 STEEL METAL DISCS 230 X 1.9MM A46-T2


A 36 TZ Cutting discs
230 x 2 x 22.23 mm straight

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness1.9 mm
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
  • In stock: Next day delivery