Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
Flexovit Grinding Wheel
References
flexovit:
66243528405
rubix:
1248016
Technical specifications
Outer diameter
250
mm
Width
25
mm
Inner diameter
50.8
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
Applications
Off hand
Technical specifications
Attributes
Outer diameter
250
mm
Width
25
mm
Inner diameter
50.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.68
excl. VAT
/
Each
£
113.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 300X25X127 WHEEL 2NQ 66253348372
300 X 50 X 32 A60-NVS GRINDING WHEEL
NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE
66253348325 200 X 82 X 78 MM 38A 46 HVS NORTON STRAIGHT CUP
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON 69936640131 CUP WHEEL 100X50X20 39C802JVS
200X25X32 GRINDING WHEEL
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578670 GC 100 I VK
NORTON WHL 01 80 X 25 X 12.7 IG0C602 MV (66253051624)
NORTON 69936623312 GRINDING WHEEL 180 X 20 X 31.75MM 38A46LVS 296322
NORTON 100X40X323 SG60KVX 66253050114
NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20