Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
Grinding wheel for steel SGB
References
norton:
69936639172
rubix:
394A3158
ean:
3157622032111
Technical specifications
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Product details
Technical specifications
Product details : NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
For low- to medium-power machines. Highly versatile on many types of steel.
Straight wheel Tool Room - Norton SGB - 200x20x32mm Gr60
Strengths
Harder and sharper than conventional abrasive grains. Good cutting capacity.
Applications
For low- to medium-power machines. Highly versatile on many types of steel.
Technical specifications
Attributes
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON WHL 01 80 X 25 X 12.7 IG0C602 MV (66253051624)
NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
FLEXOVIT 66253055063 355X50X127 3SG46JVX GRINDING DISC
Saw-sharpening grinder Flexovit 66252833006
NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
ROEBUCK 10LP CONSUMABLE DIAMOND DRESSER
FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276