NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
Wheels Tool Room - 38A
See technical informationSee documentsReferences
Norton:69936623651
Rubix:80167155
EAN:3157625819382
Documents
Product details : NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
| Outer diameter | 250 mm |
|---|---|
| Inner diameter | 76.2 mm |
Show UNSPSC/ECL@SS
£ 106.14 excl. VAT
/ Each
£ 127.37 incl. VAT
- Delivery usually within ( 10 ) days

