Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
Wheels Tool Room - 39C
References
norton:
69936641417
rubix:
394A3152
ean:
3157622962630
Technical specifications
Outer diameter
200
mm
Width
20
mm
Inner diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
Outer diameter
200
mm
Width
20
mm
Inner diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
NORTON 69936639148 STRAIGHT WHEEL TOOL ROOM SGB-180X13X32-SGB60JVX
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
8x1x1.1/4 GC120JV GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
NORTON 100X40X323 SG60KVX 66253050114
NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578653
FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695