NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
Cylindrical Cup Wheel Tool Grinding
See technical informationSee documentsReferences
Norton:66253348319
Rubix:394A3047
EAN:5900442848206

Documents
Product details : NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
Norton vitrium 3 conventional cups and dishes use white aluminium oxide for cool and burn cutting and improved profile accuracy on hard metals.
Strengths
•Improved profile accuracy and wheel life
Technical specifications
Attributes
| Outer diameter | 200 mm |
|---|---|
| Inner diameter | 82 mm |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 235.51 excl. VAT
/ Each
£ 282.61 incl. VAT
- Delivery usually within ( 10 ) days
