NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS


Wheels Surface - 38A

References
norton:66253049951
rubix:80045434
ean:3157625791039
brand logo
brand logo
Technical specifications
Outer diameter355 mm
Inner diameter127 mm

Product details : NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS


Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.

Technical specifications


Attributes
Outer diameter355 mm
Inner diameter127 mm
Show UNSPSC/ECL@SS
£ 313.35 excl. VAT
/ Each
£ 376.02 incl. VAT
  • Usually arrives within 14 working days