FLEXOVIT 66252831164 LONG LIFE CUTTING DISC 115X2.5X22.23MM PACK 25
Flexovit Long Life Cutting Discs
See technical informationSee documentsReferences
Flexovit:66252831164
Rubix:271A8934


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252831164 LONG LIFE CUTTING DISC 115X2.5X22.23MM PACK 25
Flexovit Long Life cut-off and deburring wheels provide long life and excellent cutting performance in both steel and stainless steel applications.
Strengths
This extra-hard wheel cuts longer on steel, for less downtime and higher productivity. Thickness 2-2.5 mm for greater cutting stability.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting-off stainless steel (inox) with angle grinder |
| Shape | depressed centre disc (bf42 / cup 42) |
| Grain | 24 |
| Series | industrial line long life inox |
Show UNSPSC/ECL@SS
£ 42.62 excl. VAT
/ Each
£ 51.14 incl. VAT
- In stock: Next day delivery