FLEXOVIT 66252831194 DEPRESSED CENTER CUTTING OFF WHEEL ANGLE GRINDER
Wheel with offset hub
See technical informationReferences
Flexovit:66252831194
Rubix:399A7536
EAN:8711479326813




Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252831194 DEPRESSED CENTER CUTTING OFF WHEEL ANGLE GRINDER
Applications
General purpose : General purpose, universal. Steel / stainless steel. Long life : High efficiency, long life. Steel / Stainless steel. Fast Cut : Rapid rate of metal removal. Steel / stainless steel.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel on angle grinders (maintenance & repair) |
| Shape | v-bf42 (depressed-center cutting disc, “kom 42”) |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | industrial line long life |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Delivery usually within ( 10 ) days