KLINGSPOR 350464 DT350U DIAMOND BLADE 125 X 2.4 22.23 MM X-LOCK
DT 350 U Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:350464
Rubix:417A1176
EAN:4014855373871

Product details : KLINGSPOR 350464 DT350U DIAMOND BLADE 125 X 2.4 22.23 MM X-LOCK
DT 350 U diamond cutting blade X-LOCK, 125 x 2.4 x 22.23 mm 9 segments 33 x 2.4 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | standard (laser-welded segments) |
| Max speed | 80 m/s |
| Series | dt 350 u extra |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Delivery usually within ( 5 ) days