Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE
References
norton:
66252833258
rubix:
80295991
Technical specifications
Diameter
115
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 115x1x22.23mm
Strengths
One wheel for all materials
The easy choice in general trade
No lost time due to wheel changing
Quick, comfortable and versatile
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.71
excl. VAT
/
Each
£
62.05
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66252925493 VULCAN INOX CUTTING DISC 230X2.5X22.23MM PACK 25
NORTON 66252831458 115X2X22.3 ALUMINIUM OXIDE ULTRA THIN GRINDING DISC
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
NORTON 66252846978 41 - 115X1.0X22.23 ZA 60 X-BF41
NORTON VULCAN METAL INOX CUTTING DISC 125X1.6X22.2MM PACK 25
PFERD 65506000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X6MM
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
NORTON 66252925535 VULCAN GRINDING DISC 180X6.4X22.2MM T27 PACK 10
OSBORNE 1183250100 C/OFF DISC
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM