Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
SEALEY PTC/125CET CUTTING DISC 125 X 1.2MM 22MM BORE
SEALEY PTC/125CET CUTTING DISC 125 X 1.2MM 22MM BORE
PTC/125CET 125 X 1.2MM CUTTING DISC 22MM BORE
References
sealey:
PTC/125CET
rubix:
383A4828
manufacturer :
PTC/125CET
ean:
5051747358706
Product details
Technical specifications
Product details : SEALEY PTC/125CET CUTTING DISC 125 X 1.2MM 22MM BORE
• General-purpose flat cutting disc recommended for use with Sealey and other leading makes of grinding and cutting power tools. • Suitable for cutting stainless steel. • Model No. PTC/125CET
Strengths
125 x 1.2mm Cutting Disc 22mm Bore
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
FLEXOVIT 66252951158 FEXOVIT DISC C30 S-BF41/80 300 X3.5 X 20
NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE
FLEXOVIT 66252833015 THIN CUTTING DISC 115X1.6X22.23MM PACK 25
NORTON 69936625774 FLAT CUTTING OFF WHEEL NRCO-125X1.6X20-57A60PB25
3M 65513 CUBITRON II CUT-OFF WHEEL T41 115MMX1MMX22.2MM PK25
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
NORTON 66252925436 VULCAN FLAT CUTTING DISC 230 X 1.9 22.23 MM
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
BATTERY GRINDER GRINDING DISC 125MM SINGLE
NORTON 66252920340 XTREME CUTTING DISC 115x2.0x22.2MM T41 PACK 25
ROEBUCK 866809 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1 22.23 MM
PFERD 65508011 CUT OFF WHEEL EHT 76-1.4 SG STEELOX/10
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25