KLINGSPOR 340240 DT350AB DIAMOND BLADE 350 X 3.2 25.4 MM
DT 350 AB Extra CEVOLUTION Large diamond cutting blade
See technical informationReferences
Klingspor:340240
Rubix:416A3583
EAN:4014855320042

Product details : KLINGSPOR 340240 DT350AB DIAMOND BLADE 350 X 3.2 25.4 MM
DT 350 AB diamond cutting blade, 350 x 3.2 x 25.4 mm 21 segments 40 x 3.2 x 12 mm, wide gullet
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded segmented diamond cutting blade (wide gullet) |
| Max speed | 100 m/s |
| Series | dt 350 ab extra cevolution |
Show UNSPSC/ECL@SS
£ 121.65 excl. VAT
/ Each
£ 145.98 incl. VAT
- Usually arrives within 14 working days