TAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (
xcite DRUM
See technical informationSee documentsReferences
Tamlite:XCDR5
Rubix:234A6450

Documents
Product details : TAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (
5W LED IP44 White Opal Circular Bulkhead (Dia)160 mm x (D)69 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 6 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- Delivery usually within ( 3 ) days
