Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B
References
roebuck:
890382
rubix:
235A1370
ean:
3660338429149
Technical specifications
Number of compartments
20
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of compartments
20
Length
525
mm
Height
365
mm
Width
30
mm
Material
Polyethylene foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.91
excl. VAT
/
Each
£
44.29
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 890372 FOAM INLAYS 6 FILES EMPTY TYPE A 360 X 410 X 30MM
FACOM DRIFT PUNCH RACK CKS.103
MILWAUKEE 4932493384 PACKOUT SMALL HOOK ROW NEW MOQ 6 ORDER IN MULTIPL
MILWAUKEE 4932480705 PACKOUT SMALL CURVED UTILITY HOOK MOQ 5 ORDER IN
ARMOR MOBILE PIPE RACK PR2
CFRD06ZRD CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
MILWAUKEE 4932478299 TRAY FOR PACKOUT BOX
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
ROEBUCK ORGANISER MODULE,EMPTY 863111
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350X365X30MM
MILWAUKEE 4932480706 PACKOUT CUP HOLDER MOQ 4 ORDER IN MULTIPLES OF
FACOM RACK CKS.39A
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
TUFFCRATE TC750 / 1800 X 800 845
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X