References
Facom:CKS.103
Rubix:155A1049
EAN:3148519037524

Product details : FACOM DRIFT PUNCH RACK CKS.103
Universal pin-hunting rack
- Easy to install: fast attachment to the perforated sides of the tool cabinet or to a perforated wall panel (hanging system supplied).
- Easy to use and time-saving.
- No specific location: pin-hunters can be fitted to any recess.
- No risk of damaging tools: polypropylene rack and studied shapes ensure risk-free contact.
- Wide range coverage: compatible with sheathed pin drivers.
- Dimensions (W. x D. x H.): 170 x 35 x 70 mm. Model 0.095
- Easy to install: fast attachment to the perforated sides of the tool cabinet or to a perforated wall panel (hanging system supplied).
- Easy to use and time-saving.
- No specific location: pin-hunters can be fitted to any recess.
- No risk of damaging tools: polypropylene rack and studied shapes ensure risk-free contact.
- Wide range coverage: compatible with sheathed pin drivers.
- Dimensions (W. x D. x H.): 170 x 35 x 70 mm. Model 0.095
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x40 mm |
| Package weight | 94 g |
| Number of compartments | 6 |
| Length | 170 mm |
| Height | 35 mm |
| Width | 70 mm |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Delivery usually within ( 14 ) days
