898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
FOAM INLAY SPANNERS AND SCREWDRIVERS EMPTY
See technical informationSee documentsReferences
Roebuck:898165
Rubix:381A4091
Manufacturer :898165
EAN:3660338519086

Documents
Product details : 898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Strengths
High-density polyethylene foam (45Kg/m³) offering resistance and very good hold
Technical specifications
Attributes
| Number of compartments | 23 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 540 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
- In stock: Next day delivery
