Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM RACK CKS.34A
FACOM RACK CKS.34A
Support for files
References
facom:
CKS.34A
rubix:
1237845
ean:
3148513414666
Technical specifications
Number of compartments
9
See all Specifications
Product details
Technical specifications
Product details : FACOM RACK CKS.34A
Weight: 70 g.
Strengths
Support for files
Model: For 5 fitted files.
Applications
Model: for 5 fitted files.
Technical specifications
Attributes
Logistic Weight
160
g
Packaged dimensions (D x W x H)
350
x
50
x
25
mm
Package weight
160
g
Number of compartments
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ARMORGARD OXBOX SITE BOX OX6
FACOM RACK CKS.71A
GEDORE 1500 E-N L ES MODULE EMPTY
GPC PSP21Z COVERED DRUM STORAGE SYSTEM
FACOM 4 WRENCH RACK CKS.102
ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54
CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY
FACOM SOCKET TOOL ORGANISER CKS.1A
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
MILWAUKEE 4932493379 PACKOUT WIRE BASKET NEW MOQ 4 ORDER IN MULTIPLES
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
MILWAUKEE 4932480623 PACKOUT CABINET
ROEBUCK 890382 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE B 52
MILWAUKEE 4932478301 BINS FOR PACKOUT SLIM ORGANIZER &COMPACT ORGANISE