References
Facom:PL.325
Rubix:1240337
EAN:3148513552665

Product details : FACOM SCREWD.TRAY PL.325
8 Ergotwist Screwdriver.
Technical specifications
Attributes
| Number of compartments | 8 |
|---|---|
| Length | 418 mm |
| Height | 175 mm |
| Width | 40 mm |
| Material | thermoformed |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Delivery usually within ( 14 ) days
