References
Facom:PM.MOD3/3
Rubix:80327718
EAN:3148518275002

Product details : FACOM PM.MOD3/3 FOAM TRAY 569 X 420MM BLANK 3-3
3-3 foam trays to cut
- 3 modules.
- High density two-tone foam tray to cut according to your needs.
- Dimensions (L. x l.): 569 X 420 mm.
- 3 modules.
- High density two-tone foam tray to cut according to your needs.
- Dimensions (L. x l.): 569 X 420 mm.
Strengths
3-3 foam trays to cut
3 modules. High density two-tone foam tray to cut according to your needs. Dimensions (L. x l.): 569 X 420 mm.
3 modules. High density two-tone foam tray to cut according to your needs. Dimensions (L. x l.): 569 X 420 mm.
Technical specifications
Attributes
| Logistic Weight | 357 g |
|---|---|
| Packaged dimensions (D x W x H) | 570x420x42 mm |
| Package weight | 313 g |
| Number of compartments | 3 |
| Length | 569 mm |
| Height | 420 mm |
| Width | 421 mm |
| Material | foam |
Show UNSPSC/ECL@SS
£ 62.44 excl. VAT
/ Each
£ 74.93 incl. VAT
- Delivery usually within ( 14 ) days
